Shop All Indexable Toolholders
Haimer
Shrink Chuck, 50mm Hole Dia., BT40
Mfr # 40.640.06
Zoro # G3755319
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size BT40
- Hole Dia. 6.00mm
- For Use With Carbide and HSS Tools
- Projection 90.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.640.06
- Zoro # G3755319
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | BT40 |
Hole Dia. | 6.00mm |
Nose Dia. | 21.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 90.00mm |
Coolant Through | Yes |
List Number | 40.640 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 0.003 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | JIS B 6339 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size BT40, Projection 90.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/16" 12 Point Long Pattern Combination Wrench (81659)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1K)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- RIDGID Model 535A Power Threading Machine, 84097, Automatic Chuck, 1/2" - 2" NPT (535A)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- SUMITOMO GNDMR162M-050 (2600W53)
- Haimer Indexable Toolholders