Shop All Indexable Toolholders
Haimer
Shrink Chuck, 3/8 in. Hole Dia., HSK63A
Mfr # A63.140.3/8z.4
Zoro # G3744338
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 3/8 in
- Projection 3.3500 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # A63.140.3/8z.4
- Zoro # G3744338
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 3/8 in |
Nose Dia. | 0.9400 in |
Tool Depth | 1.6500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 3.3500 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 3.35" |
Balanced to RPM | 25,000 |
Coolant Through | Yes |
Includes | Backup Screw |
List Number | A63.140 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69893-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK63A, Projection 3.3500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee 7904Sb Hyd Punch Driver Kit (7904SB)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia. (GNH2-HEXF4-----)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Shrink Chuck, 7/16 in. Hole Dia., CAT40 (40.840.7/16z.4)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- MICRO 100 Standard - Tool Holders (TH-410)
- Haimer Indexable Tools