Shop All Indexable Toolholders
Haimer
Shrink Chuck, 3/8 in. Hole Dia., HSK40E
Mfr # E40.140.3/8Z
Zoro # G3739876
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40E
- Hole Dia. 3/8 in
- For Use With Carbide and HSS Tools
- Projection 3.1500 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # E40.140.3/8Z
- Zoro # G3739876
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK40E |
Hole Dia. | 3/8 in |
Nose Dia. | 0.9400 in |
Tool Depth | 1.6500 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.15" |
Balanced to RPM | 25,000 |
List Number | E40.140 |
Includes | Backup Screw |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | DIN 69893-5 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK40E, Projection 3.1500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Plug Tap (T/A54116)
- DRILL AMERICA 1/4"-1 1/8" Adjustable Tap Wrench (DWTTW7)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- APEX Socket Bit, Square, 1/2" Drive (HE-100-1/2)
- Haimer Indexable Tools