Shop All Indexable Toolholders
Haimer
Shrink Chuck, 3/8 in. Hole Dia., BT40
Mfr # 40.640.3/8Z.4
Zoro # G3755075
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Hole Dia. 3/8 in
- Projection 3.5400 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.640.3/8Z.4
- Zoro # G3755075
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | BT40 |
Hole Dia. | 3/8 in |
Nose Dia. | 0.9400 in |
Tool Depth | 1.6500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 3.5400 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 3.54" |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
Includes | Backup Screw |
List Number | 40.640 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | JIS B 6339 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size BT40, Projection 3.5400 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4918CF)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- MAYHEW Punch and Chisel Set, 12-Piece, Steel (66260)
- MARTIN TOOLS SPROCKET & GEAR PRY BAR 5/8" X 18" CHROME (MT194C)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- H & H INDUSTRIAL PRODUCTS MCLNR 16-5D Turning & Facing Tool Holder - New Rigid Clamp Design (2011-1167)
- Haimer Indexable Toolholders