Shop All Indexable Toolholders
Haimer
Shrink Chuck, 3/4 in. Hole Dia., HSK63F
Mfr # F63.140.3/4Z
Zoro # G3738239
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63F
- Hole Dia. 3/4 in
- For Use With Carbide and HSS Tools
- Projection 3.9400 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # F63.140.3/4Z
- Zoro # G3738239
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63F |
Hole Dia. | 3/4 in |
Nose Dia. | 1.3000 in |
Tool Depth | 2.0500 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 3.9400 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.94" |
Includes | Backup Screw |
List Number | F63.140 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69893-6 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size HSK63F, Projection 3.9400 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/64 " L.95 mm (40481313)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MORSE Hole Cutter, Metal, Saw Diameter 2 in. (CTD315)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25R21 (MSS-E25R21-GX24-3C5070)
- Haimer Indexable Tools