Shop All Indexable Toolholders
Haimer
Shrink Chuck, 3/4 in. Hole Dia., HSK100A
Mfr # A10.140.3/4Z.4
Zoro # G3746989
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Hole Dia. 3/4 in
- For Use With Carbide and HSS Tools
- Projection 4.1300 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A10.140.3/4Z.4
- Zoro # G3746989
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100A |
Hole Dia. | 3/4 in |
Nose Dia. | 1.3000 in |
Tool Depth | 2.0500 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 4.1300 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 4.13" |
Coolant Through | Yes |
List Number | A10.140 |
Includes | Backup Screw |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69893-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size HSK100A, Projection 4.1300 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 11/16 in. (47344)
- EXCEL BLADES Sharping File 4 Way Rasp File, 8in Hardened Steel, 6pk (55609)
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (02100)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- MICRO 100 Standard - Tool Holders (TH-407)
- Haimer Indexable Tools