Shop All Indexable Toolholders
Haimer
Shrink Chuck, 3/4 in. Hole Dia., CAT40
Mfr # 40.840.3/4z.4
Zoro # G3753395
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 3/4 in
- Projection 3.1500 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.840.3/4z.4
- Zoro # G3753395
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 3/4 in |
Nose Dia. | 1.3000 in |
Tool Depth | 2.0500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 3.1500 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.15" |
Balanced to RPM | 25,000 |
List Number | 40.840 |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size CV40, Projection 3.1500 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS549JN)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27719RPB144420)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- Haimer Indexable Tools