Shop All Indexable Toolholders
Haimer
Shrink Chuck, 20mm Hole Dia., CAT40
Mfr # 40.840.20.4
Zoro # G3753429
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 20.00mm
- Projection 80.00 mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.840.20.4
- Zoro # G3753429
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 20.00mm |
Nose Dia. | 33.00mm |
Tool Depth | 52.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 80.00 mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 80.00mm |
Balanced to RPM | 25,000 |
List Number | 40.840 |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size CV40, Projection 80.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Phillips Screwdriver, #3X6" (55037)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/4", 6Pt (KTI-41424)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 1/2 in. Hole Dia., HSK63A (A63.142.1/2z.4)
- VERMONT INDEXABLE TOOLING Tool Holder (V11059)
- Haimer Indexable Toolholders