Shop All Indexable Toolholders
Haimer
Shrink Chuck, 1/8 in. Hole Dia., HSK40E
Mfr # E40.140.1/8Z
Zoro # G3739937
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40E
- Hole Dia. 1/8 in
- Projection 2.3600 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # E40.140.1/8Z
- Zoro # G3739937
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK40E |
Hole Dia. | 1/8 in |
Nose Dia. | 0.3900 in |
Tool Depth | 0.3500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 2.3600 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 2.36" |
List Number | E40.140 |
Includes | Backup Screw |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69893-5 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size HSK40E, Projection 2.3600 in, Nose Dia. 0.3900 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- OTC Shaft Protector Set (8056)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 23MM (7323MD)
- PROTO 1/2 in Drive Socket Set Metric 30 Pieces 8 mm to 21 mm , Chrome (J54230T)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., CAT40 (40.840.1/4z.4)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Power Shrink Chuck, 3/4 in Hole Dia, CAT50 (50.840.3/4Z.3)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- Haimer Indexable Tools