Shop All Indexable Toolholders
Haimer
Shrink Chuck, 1/8 in. Hole Dia., CAT40
Mfr # 40.840.1/8Z
Zoro # G3753499
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 1/8 in
- Projection 3.1500 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.840.1/8Z
- Zoro # G3753499
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 1/8 in |
Nose Dia. | 0.3900 in |
Tool Depth | 0.3500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 3.1500 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
List Number | 40.840 |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size CV40, Projection 3.1500 in, Nose Dia. 0.3900 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- Haimer Indexable Tools