Shop All Indexable Toolholders
Haimer
Shrink Chuck, 14mm Hole Dia., CAT50
Mfr # 50.840.06.4
Zoro # G3749396
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 6.00mm
- For Use With Carbide and HSS Tools
- Projection 80.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 50.840.06.4
- Zoro # G3749396
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 6.00mm |
Nose Dia. | 21.00mm |
Tool Depth | 36.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 80.00mm |
Balanced to RPM | 25,000 |
List Number | 50.840 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size CV50, Projection 80.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385500)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-67255)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- ALLIED MACHINE & ENGINEERING Drill Tool Holder (B-600-4MT-SR)
- Haimer Indexable Toolholders