Shop All Indexable Toolholders
Haimer
Shrink Chuck, 1/4 in. Hole Dia., HSK100A
Mfr # A10.142.1/4Z.4
Zoro # G3746736
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Hole Dia. 1/4 in
- For Use With Carbide and HSS Tools
- Projection 6.3000 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # A10.142.1/4Z.4
- Zoro # G3746736
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100A |
Hole Dia. | 1/4 in |
Nose Dia. | 53/64 in |
Tool Depth | 1.4200 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 6.30" |
Balanced to RPM | 25,000 |
List Number | A10.142 |
Includes | Backup Screw |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | DIN 69893-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK100A, Projection 6.3000 in, Nose Dia. 53/64 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- MITUTOYO Rotary Vise (172-602)
- MIBRO 14-Piece 8 in. Carbide Stacking Dado Blade Set (416381)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WGMSR12)
- Haimer Indexable Tools