Shop All Indexable Toolholders
Haimer
Shrink Chuck, 1/4 in. Hole Dia., CAT40
Mfr # 40.840.1/4z.4
Zoro # G3753508
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 1/4 in
- For Use With Carbide and HSS Tools
- Projection 3.1500 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.840.1/4z.4
- Zoro # G3753508
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 1/4 in |
Nose Dia. | 53/64 in |
Tool Depth | 1.4200 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
List Number | 40.840 |
Compatible with Product Type | Shrink Fit Units |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size CV40, Projection 3.1500 in, Nose Dia. 53/64 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- Haimer Indexable Tools