Shop All Indexable Toolholders
Haimer
Shrink Chuck, 10mm Hole Dia., CAT40
Mfr # 40.844.1/2z.4
Zoro # G3752869
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 1/2 in
- Projection 5.1200 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.844.1/2z.4
- Zoro # G3752869
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 1/2 in |
Nose Dia. | 0.9400 in |
Tool Depth | 1.8500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 5.1200 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 5.12" |
List Number | 40.844 |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size CV40, Projection 5.1200 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- OSG Jobber Drill Bit, #25, HSS - Co (15149505)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- HYDE Scraper, Stiff, 3/8", SS (07004)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- Haimer Indexable Tools