Shop All Indexable Toolholders
Haimer
Shrink Chuck, 1-1/4 in. Hole Dia., HSK63A
Mfr # A63.144.11/4z.4
Zoro # G3743525
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 1-1/4 in
- For Use With Carbide and HSS Tools
- Projection 5.1200 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.144.11/4z.4
- Zoro # G3743525
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 1-1/4 in |
Nose Dia. | 1.7300 in |
Tool Depth | 2.2800 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 5.1200 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 5.12" |
Includes | Backup Screw |
List Number | A63.144 |
Features | Dynamic Form: Reinforced Shank at Long Tool Holders, Compromises Between Slimness (Marginal Interference Contour) and Rigidity, Extreme Clamping Torque by High Pressing in the Clamping Bore, High Runout Accuracy: Less Than 3 mm, Short Chamfer, Threaded Bores for Simple and Fast Balancing with Screws |
Compatible with Product Type | Shrink Fit Units |
Standards | DIN 69893-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/4 in, Taper Size HSK63A, Projection 5.1200 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Indicating Mic, 3" (510-133)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- SPYDER Hole Saw, Bi-Metal, 3/4In (600061CF)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 14” OD x 0.160 x 40 mm Arbor (HYD14X160X40)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- SUMITOMO GNDFR166M-090-070 (U104404)
- Haimer Indexable Tools