Shop All Collet Accessories
Haimer
Shell Mill Wrench, 50mm Size, Hand Held
Mfr # 84.400.50
Zoro # G3760456
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Size 50.00mm
- For Use With Face Mill Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.400.50
- Zoro # G3760456
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 50.00mm |
Details
Item | Shell Mill Wrench |
Type | Adapter |
For Use With | Face Mill Arbor |
Description
Shell Mill Wrench, For Use With Face Mill Arbor, 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- APEX TOOL GROUP 14Pc Ratcheting Combi Stubby Wre Set (85206)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 2 Ah (BAT20-7T14)
- WESTWARD Micrometer Set, Outside (4KU86)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- GS TOOLING ER40 Collet Chuck Nut Wrenches (337399)
- Haimer Collets, Chucks & Accessories