Shop All Collets
Haimer
Sealed Precision Collet, 8mm, ER20
Mfr # 81.205.08
Zoro # G3767550
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 6.0mm
- Coolant Through No
- For Use With Internal Coolant Tools
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.0mm |
Overall Length | 30.00mm |
Head Dia. | 20.7mm |
Max. Body Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 6.0mm |
Coolant Through | No |
For Use With | Internal Coolant Tools |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Face Shape | Round |
Number of Slots | 4 |
Collet Type | ER Sealed |
Features | Superior Clamping Strength |
Compatible with Product Type | ER Chucks |
Standards | DIN 6499, ISO 15488 |
Taper Angle | 8 Degrees |
TIR Max. | 5 microns |
Measurement System | Metric |
Description
Collet, ER20, Round, Overall Length 30.00mm, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-100')
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/32 (55266)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- TECHNIKS Spring Collet, TG100, 23/64 in. (04010-23/64)
- H & H INDUSTRIAL PRODUCTS Pro-Series 5/8" Sk16 Lyndex Style Collet (3901-5464)
- Haimer Collets