Shop All Collets
Haimer
Sealed Precision Collet, 16mm, ER40
Mfr # 81.405.16
Zoro # G3765371
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 16.0mm
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16.0mm |
Min. Size | 16.00mm |
Head Dia. | 40.70mm |
Overall Length | 30.00mm |
Max. Body Dia. | 16.00mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | 16.0mm |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
TIR Max. | 5 microns |
Face Shape | Round |
Compatible with Product Type | ER Chucks |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Collet Type | ER Sealed |
Features | Sealed for Internal Cooling, Superior Clamping Strength |
Number of Slots | 4 |
Standards | DIN 6499, ISO 15488 |
Description
Collet, ER40, Round, Overall Length 30.00mm, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442618)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- LYNDEX Collet 7/8In Tool Holder (NT10-056)
- Haimer Collets