Shop All Collets
Haimer
Sealed High Precision Collet, 25mm
Mfr # 81.165.1/4Z
Zoro # G3767849
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 25.0mm
- For Use With Internal Coolant Tools
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 25.0mm |
Head Dia. | 0.6500 in |
Max. Body Dia. | 1/4 in |
Overall Length | 1.1800 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 25.0mm |
For Use With | Internal Coolant Tools |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Features | Superior Clamping Strength |
Taper Angle | 8 Degrees |
Standards | DIN 6499, ISO 15488 |
Collet Type | ER |
Finish - Machining | Bright (Uncoated) |
Number of Slots | 4 |
Compatible with Product Type | ER Chucks |
TIR Max. | 5 microns |
Face Shape | Round |
Description
Collet, ER16, Round, Overall Length 1.1800 in, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- PFERD 6" Square File - Bastard Cut (11084)
- GEARWRENCH 1/4" x 7" Pin Punch (82276)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- WEATHERHEAD Braided Collet, 1555775 (ET425DC-6Z)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- Haimer Collets