Shop All Parallels
Haimer
Probe Tip, 0.317" D, 0.19" dia., 2.50" L
Mfr # 80.303.00
Zoro # G3345653
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5 in
- Length (In.) 2.50
- Width (In.) 0.317
- Height (In.) 0.317
- Application Locating Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.5 in |
Length (In.) | 2.50 |
Width (In.) | 0.317 |
Height (In.) | 0.317 |
Depth (In.) | 0.317 |
Dia. (In.) | 0.08 |
Ball Point Ball Diameter | 0.08 in |
Effective Working Length | 46 mm |
Details
Item | Straight Probe Tip |
Application | Locating Center |
Pins | 11 |
Type | Stainless Tip |
For Use With | Lathes, CNC Lathes |
Stem Material | Steel |
Point Material | Stainless Steel |
Point Shape | Ball |
Number of Pieces | 1 |
Description
Straight Probe Tip, Compatible with Brand and Series HAIMER 3D-Sensors, Point Shape Ball, Number of Pieces 1, Overall Length 2.5 in, Ball Point Ball Diameter 0.08 in, Stem Material Steel, Point Material Stainless Steel, Effective Working Length 46 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- DRILL AMERICA 1-21/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-21/32)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Impact Socket (SID23033)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- MITUTOYO Precision Adj Parallels, 3/8 to 2 1/4 In (985-131)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- Haimer Set Up & Alignment Tools