Shop All Parallels
Haimer
Probe Tip, 0.316" D, 0.07" dia., 2.50" L
Mfr # 80.302.00
Zoro # G3345708
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5 in
- Length (In.) 2.50
- Width (In.) 0.316
- Depth (In.) 0.316
- For Use With Lathes, CNC Lathes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.5 in |
Length (In.) | 2.50 |
Width (In.) | 0.316 |
Depth (In.) | 0.316 |
Dia. (In.) | 0.19 |
Height (In.) | 0.316 |
Stem Dia. | 5 mm |
Ball Point Ball Diameter | 0.5 in |
Effective Working Length | 48 mm |
Details
Item | Bent Probe Tip |
For Use With | Lathes, CNC Lathes |
Pins | 11 |
Type | Stainless Tip |
Application | Locating Center |
Number of Pieces | 1 |
Stem Material | Steel |
Point Shape | Ball |
Point Material | Stainless Steel |
Description
Bent Probe Tip, Compatible with Brand and Series HAIMER 3D-Sensors, Point Shape Ball, Number of Pieces 1, Overall Length 2.5 in, Ball Point Ball Diameter 0.5 in, Stem Dia. 5 mm, Stem Material Steel, Point Material Stainless Steel, Effective Working Length 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 1/16 In Tip, 4 In L (B565A)
- PROSKIT Magnetic Nut Setter, 6" L 1/4 (SK-P41150)
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J398)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- STM 10 Pair Steel Parallel Set (230863)
- Haimer Set Up & Alignment Tools