Shop All Parallels
Haimer
Probe Tip, 0.315" D, 0.19" dia., 2.50" L
Mfr # 80.301.00
Zoro # G3345610
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5 in
- Length (In.) 2.50
- Width (In.) 0.315
- Type Stainless Tip
- For Use With Lathes, CNC Lathes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.5 in |
Length (In.) | 2.50 |
Width (In.) | 0.315 |
Dia. (In.) | 0.19 |
Depth (In.) | 0.315 |
Height (In.) | 0.315 |
Effective Working Length | 48 mm |
Stem Dia. | 5 mm |
Ball Point Ball Diameter | 0.2 in |
Details
Item | Straight Probe Tip |
Type | Stainless Tip |
For Use With | Lathes, CNC Lathes |
Application | Locating Center |
Pins | 11 |
Stem Material | Steel |
Point Shape | Ball |
Point Material | Stainless Steel |
Number of Pieces | 1 |
Description
Straight Probe Tip, Compatible with Brand and Series HAIMER 3D-Sensors, Point Shape Ball, Number of Pieces 1, Overall Length 2.5 in, Ball Point Ball Diameter 0.2 in, Stem Dia. 5 mm, Stem Material Steel, Point Material Stainless Steel, Effective Working Length 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Carpenters Pincer Black (50 00 250)
- PROTO Bolt/Stud/Screw Extractor Set, 10 PC (J69X00)
- BOSCH Dust Extractor Bags, Paper, PK5 (VB090)
- DRILL AMERICA 6 Piece Carbon Steel NPT Hex Die Set in Wooden Case (DWTHXNPT-SET)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- ASIMETO 9 Pair Ultra Precision Wavy Parallel Set (7607660)
- Haimer Parallels