Shop All Parallels
Haimer
Probe Tip, 0.298" D, 0.40" dia., 2.60" L
Mfr # 80.365.30
Zoro # G3345750
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.6 in
- Length (In.) 2.60
- Width (In.) 0.298
- Dia. (In.) 0.40
- For Use With CNC, Bridgeport Style Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.6 in |
Length (In.) | 2.60 |
Width (In.) | 0.298 |
Dia. (In.) | 0.40 |
Height (In.) | 0.298 |
Depth (In.) | 0.298 |
Effective Working Length | 2.6 in |
Ball Point Ball Diameter | 0.4 in |
Stem Thread Size | M3 |
Stem Dia. | 0.4 in |
Details
Item | Straight Probe Tip |
For Use With | CNC, Bridgeport Style Machines |
Type | Stainless Tip |
Pins | 11 |
Application | Edge Finder, Measuring |
Stem Material | Steel |
Point Material | Stainless Steel |
Number of Pieces | 1 |
Point Shape | Ball |
Description
Straight Probe Tip, Compatible with Brand and Series HAIMER 3D-Sensors, Point Shape Ball, Stem Thread Size M3, Number of Pieces 1, Overall Length 2.6 in, Ball Point Ball Diameter 0.4 in, Stem Dia. 0.4 in, Stem Material Steel, Point Material Stainless Steel, Effective Working Length 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550C)
- KLEIN TOOLS 18 TPI Reciprocating Saw Blade, 5 PK (31728)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- HHIP 1/2 To 1-1/2" 9 Pair Wavy Parallel Set (3900-2909)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- Haimer Precision Measuring Tools