Shop All Parallels
Haimer
Probe Tip, 0.295" D, 0.15" dia., 1.00" L
Mfr # 80.362.00
Zoro # G3345489
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 mm
- Length (In.) 1.00
- Width (In.) 0.295
- Dia. (In.) 0.15
- Pins 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27 mm |
Length (In.) | 1.00 |
Width (In.) | 0.295 |
Dia. (In.) | 0.15 |
Height (In.) | 0.295 |
Depth (In.) | 0.295 |
Ball Point Ball Diameter | 4 mm |
Stem Dia. | 4 mm |
Stem Thread Size | M3 |
Effective Working Length | 25 mm |
Details
Item | Short Probe Tip |
Pins | 11 |
Application | Edge Finder, Measuring |
Type | Stainless Tip |
For Use With | CNC, Bridgeport Style Machines |
Point Shape | Ball |
Stem Material | Steel |
Number of Pieces | 1 |
Point Material | Stainless Steel |
Description
If you need to measure a thin space, the Haimer 80.362.00 Probe Tip is the tool for you. This stainless steel probe tip has an overall length of 27 mm and effective working length of 25 mm. It also features a ball point ball diameter of 0.2 in., stem diameter of 4 mm, and overall width of 0.295 in.. With its stainless steel material, this probe tip will resist corrosion and provide durability for your projects. The Haimer Probe Tip is a high quality product that provides great value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 3/8"R (CF672PF)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX30)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Color: Black, SJ Pallet (SJ PALLET)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- HHIP 1/2 X 6" 8 Pair Parallel Set (3900-3008)
- Haimer Precision Measuring Tools