Shop All Collets
Haimer
Precision Collet, 8 to 9mm, ER16
Mfr # 81.160.09
Zoro # G3768156
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 8.0mm to 9.0mm
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.0mm to 9.0mm |
Overall Length | 27.00mm |
Min. Size | 8.00mm |
Max. Body Dia. | 9.00mm |
Head Dia. | 17.00mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 8.0mm to 9.0mm |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Standards | ISO 15488 |
TIR Max. | 5 microns |
Number of Slots | 6 |
Finish - Machining | Bright (Uncoated) |
Features | Superior Clamping Strength |
Taper Angle | 8 Degrees |
Collet Type | ER |
Measurement System | Metric |
Face Shape | Round |
Description
Collet, ER16, Round, Overall Length 27.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- YG-1 TOOL CO Er20 Collet (201132)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-18)
- PARLEC Collet, ER16, 5/16 (ER16-0312)
- Haimer Collets, Chucks & Accessories