Shop All Collets
Haimer
Precision Collet, 5 to 6mm, ER20
Mfr # 81.200.06
Zoro # G3767751
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 5.0mm to 6.0mm
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5.0mm to 6.0mm |
Max. Body Dia. | 6.00mm |
Overall Length | 31.50mm |
Min. Size | 5.00mm |
Head Dia. | 21.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 5.0mm to 6.0mm |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
Standards | ISO 15488 |
Collet Type | ER |
TIR Max. | 5 microns |
Number of Slots | 6 |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Features | Superior Clamping Strength |
Description
Collet, ER20, Round, Overall Length 31.50mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3117)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0680)
- RIDGID 3 Blade Cutter, 2 In. W, 5/8 In., Steel (T-432)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- TECHNIKS ER Collet, ER16 (04209IS)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9748)
- Haimer Collets