Shop All Collets
Haimer
Precision Collet, 3mm, HG01 3mm Dia.
Mfr # 82.510.03
Zoro # G3765301
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series HG01
- Range 3.0mm
- Size 3.0mm
- For Use With HG01 3mm Diameter
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3.0mm |
Max. Bore Dia. | 14.70mm |
Max. Body Dia. | 3.00mm |
Overall Length | 52.50mm |
Details
Item | Collet |
Collet Series | HG01 |
Range | 3.0mm |
For Use With | HG01 3mm Diameter |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
For Shank Type | Straight |
Taper Angle | 1 Degrees |
Face Shape | Round |
Collet Type | HG |
Measurement System | Metric |
Description
Collet, HG01, Round, Overall Length 52.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- WILTON TRADESMAN XC VISE (28842)
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HOLEX ER-16 Collet, 1 mm (308920 1)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- Haimer Collets