Shop All Collets
Haimer
Precision Collet, 24 to 25mm, ER40
Mfr # 81.400.25
Zoro # G3765511
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0 to 100, 0 to 1000
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | #HK17 1.7mm |
Head Dia. | 41.00mm |
Max. Body Dia. | 25.00mm |
Min. Size | 24.00mm |
Overall Length | 46.00mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0 to 100, 0 to 1000 |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Compatible with Product Type | ER Collet Chucks |
Standards | ISO 15488 |
Measurement System | Metric |
Features | Superior Clamping Strength |
TIR Max. | 5 microns |
Collet Type | ER |
Number of Slots | 6 |
Taper Angle | 8 Degrees |
Face Shape | Round |
Description
Collet, ER40, Round, Overall Length 46.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Repl Knockout Punch Die, 2" Std Sty (902-607)
- GREAT NECK 5/16 x 6 Inch Slotted Square Shank Screwdriver (73033)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HHIP 9/32" R8 Round Collet (3900-0807)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- Haimer Collets