Shop All Collets
Haimer
Precision Collet, 20 to 21mm, ER40
Mfr # 81.400.21
Zoro # G3765557
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0 to 100, 0 to 1000
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | #HK17 1.7mm |
Head Dia. | 41.00mm |
Max. Body Dia. | 21.00mm |
Min. Size | 20.00mm |
Overall Length | 46.00mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0 to 100, 0 to 1000 |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 5 microns |
Compatible with Product Type | ER Collet Chucks |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Number of Slots | 6 |
Standards | ISO 15488 |
Collet Type | ER |
Face Shape | Round |
Taper Angle | 8 Degrees |
Features | Superior Clamping Strength |
Description
Collet, ER40, Round, Overall Length 46.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 18ga Swivel Head Double Cut Shear Kit (DCS491M2)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- KO-KEN ScrewDriver PH2 260mm (168P-2(150))
- J.W. WINCO Knurled Retractable Plunger SS Body SS Nose 1x6lbs Pressure 5/16-18 Thread (5THS3)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- WEATHERHEAD Braided Collet, 1555851 (ET400DC-12Z)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- Haimer Collets