Shop All Collets
Haimer
Precision Collet, 18 to 19mm, ER32
Mfr # 81.320.19
Zoro # G3766491
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 18.0mm to 19.0mm
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 18.0mm to 19.0mm |
Head Dia. | 33.00mm |
Max. Body Dia. | 19.00mm |
Min. Size | 18.00mm |
Overall Length | 40.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 18.0mm to 19.0mm |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Collet Chucks |
Collet Type | ER |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Number of Slots | 6 |
Features | Superior Clamping Strength |
Finish - Machining | Bright (Uncoated) |
Face Shape | Round |
TIR Max. | 5 microns |
Standards | ISO 15488 |
Description
Collet, ER32, Round, Overall Length 40.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (137101)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD11/16)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HHIP 1/16 To 1-1/16" By16ths 17 Piece 5C Collet Set (3900-0013)
- LYNDEX-NIKKEN Torque Ctrl Tap Collet, #2, 5/8inSz, CLNT (T10-040(S))
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- Haimer Collets, Chucks & Accessories