Shop All Collets
Haimer
Precision Collet, 1/8 in., ER20
Mfr # 81.200.1/8Z
Zoro # G3767690
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 1/8"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/8" |
Overall Length | 1.2400 in |
Max. Body Dia. | 1/8 in |
Head Dia. | 0.8300 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 1/8" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Features | Superior Clamping Strength |
Taper Angle | 8 Degrees |
Compatible with Product Type | ER Collet Chucks |
Standards | ISO 15488 |
Collet Type | ER |
TIR Max. | 5 microns |
Finish - Machining | Bright (Uncoated) |
Face Shape | Round |
Number of Slots | 6 |
Description
Collet, ER20, Round, Overall Length 1.2400 in, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" T-15 Star Drive Power Bits 25PK (53241)
- KO-KEN Socket Driver 4.5mm 6 Point 225mm (167M-4.5)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91261-07-09-1/2)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- SIOUX TOOLS COLLET 14IN 14 (77400)
- HHIP 23/32" 5C Round Collet (3900-1143)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- Haimer Collets, Chucks & Accessories