Shop All Collets
Haimer
Precision Collet, 1.5 to 2mm, ER11
Mfr # 81.110.2.0
Zoro # G3768366
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
- TIR Max. 5 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.5mm to 2.0mm |
Max. Body Dia. | 2.00mm |
Min. Size | 1.50mm |
Head Dia. | 11.50mm |
Overall Length | 18.00mm |
Details
Item | Collet |
Collet Series | ER11 |
Range | 1.5mm to 2.0mm |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
TIR Max. | 5 microns |
Finish - Machining | Bright (Uncoated) |
Number of Slots | 6 |
Compatible with Product Type | ER Collet Chucks |
Measurement System | Metric |
Features | Superior Clamping Strength |
Collet Type | ER |
Face Shape | Round |
Taper Angle | 8 Degrees |
Standards | ISO 15488 |
Description
Collet, ER11, Round, Overall Length 18.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, High-Visibility, 8-Inch (D248-8-GLW)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- Haimer Collets