Shop All Collets
Haimer
Precision Collet, 1/4 in., ER25
Mfr # 81.250.1/4Z
Zoro # G3767377
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 1/4"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Overall Length | 1.3800 in |
Head Dia. | 1.0200 in |
Max. Body Dia. | 1/4 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 1/4" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Features | Superior Clamping Strength |
Measurement System | Fractional Inch |
Standards | ISO 15488 |
TIR Max. | 5 microns |
Number of Slots | 6 |
Taper Angle | 8 Degrees |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER |
Finish - Machining | Bright (Uncoated) |
Description
Collet, ER25, Round, Overall Length 1.3800 in, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad (C304R-24)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/16x12IN (50596)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- KLEIN TOOLS Nut Driver Set, 6-Inch Shafts, 7-Piece (647)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- MAKITA 1/2" Collet (763622-4)
- GS TOOLING 3/16" DA200 Collets (331315)
- HHIP 3/32 To 3/4" ER32 18 Piece Spring Collet Set (3900-5267)
- Haimer Collets, Chucks & Accessories