Shop All Collets
Haimer
Precision Collet, 1/4 in., ER16
Mfr # 81.160.1/4Z
Zoro # G3768129
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 1/4"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/4" |
Max. Body Dia. | 1/4 in |
Head Dia. | 0.6700 in |
Overall Length | 1.0600 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 1/4" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
TIR Max. | 5 microns |
Face Shape | Round |
Collet Type | ER |
Finish - Machining | Bright (Uncoated) |
Features | Superior Clamping Strength |
Taper Angle | 8 Degrees |
Compatible with Product Type | ER Collet Chucks |
Standards | ISO 15488 |
Number of Slots | 6 |
Measurement System | Fractional Inch |
Description
Collet, ER16, Round, Overall Length 1.0600 in, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes 4-40 To 1/4-20 UNC (423001)
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- GS TOOLING 3/32" ER16 Collets (337532)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- Haimer Collets, Chucks & Accessories