Shop All Collets
Haimer
Precision Collet, 13 to 14mm, ER32
Mfr # 81.320.14
Zoro # G3766546
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 13.0mm to 14.0mm
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 13.0mm to 14.0mm |
Head Dia. | 33.00mm |
Min. Size | 13.00mm |
Max. Body Dia. | 14.00mm |
Overall Length | 40.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 13.0mm to 14.0mm |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Collet Chucks |
Taper Angle | 8 Degrees |
Collet Type | ER |
TIR Max. | 5 microns |
Number of Slots | 6 |
Finish - Machining | Bright (Uncoated) |
Standards | ISO 15488 |
Measurement System | Metric |
Face Shape | Round |
Features | Superior Clamping Strength |
Description
Collet, ER32, Round, Overall Length 40.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- HHIP Fine Adjustment Mini Universal Arm For Indicators (4401-0116)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- SIOUX TOOLS COLLET NUT 300 SERIES (74128)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- Haimer Collets, Chucks & Accessories