Shop All Collets
Haimer
Precision Collet, 12mm, ER25
Mfr # 81.255.12
Zoro # G3766771
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 12.0mm
- For Use With Internal Coolant Tools
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12.0mm |
Max. Body Dia. | 12.00mm |
Overall Length | 37.00mm |
Head Dia. | 25.70mm |
Min. Size | 12.00mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 12.0mm |
For Use With | Internal Coolant Tools |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 5 microns |
Collet Type | ER Sealed |
Compatible with Product Type | ER Chucks |
Taper Angle | 8 Degrees |
Features | Sealed for Internal Cooling, Superior Clamping Strength |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Number of Slots | 4 |
Face Shape | Round |
Standards | DIN 6499, ISO 15488 |
Description
Collet, ER25, Round, Overall Length 37.00mm, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33224)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- GS TOOLING 7/32" ER32 Collets (337707)
- HHIP ER-32 1/2" Spring Collet (3900-5250)
- Haimer Collets, Chucks & Accessories