Shop All Collets
Haimer
Precision Collet, 1/2 in., ER40
Mfr # 81.400.1/2Z
Zoro # G3765697
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 1/2"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Head Dia. | 1.6100 in |
Overall Length | 1.8100 in |
Details
Item | Collet |
Collet Series | ER40 |
Range | 1/2" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | ISO 15488 |
Features | Superior Clamping Strength |
Taper Angle | 8 Degrees |
Finish - Machining | Bright (Uncoated) |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
TIR Max. | 5 microns |
Collet Type | ER |
Number of Slots | 6 |
Measurement System | Fractional Inch |
Description
Collet, ER40, Round, Overall Length 1.8100 in, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792862)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- BOSCH Pilot Bearing Puller With 3/4" Reach (1170)
- GEDORE Striking Wrench, Straight, 100mm (306 100)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- LYNDEX-NIKKEN Tapping Collet, #1, M3, M5 Tap Sz (SE1-3.5X2.7)
- HHIP 7/8" 5C Precision Hex Collet (3900-1540)
- HHIP 7/16" 5C Precision Hex Collet (3900-1526)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- Haimer Collets, Chucks & Accessories