Shop All Collets
Haimer
Precision Collet, 1/2 in., ER32
Mfr # 81.320.1/2Z
Zoro # G3766625
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 1/2"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Head Dia. | 1.3000 in |
Overall Length | 1.5700 in |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 1/2" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Standards | ISO 15488 |
Taper Angle | 8 Degrees |
Features | Superior Clamping Strength |
Measurement System | Fractional Inch |
Number of Slots | 6 |
TIR Max. | 5 microns |
Collet Type | ER |
Face Shape | Round |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER32, Round, Overall Length 1.5700 in, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & E HAND TOOLS Feeler Blade Handles (5469)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- CAL-VAN TOOLS WRENCH COMBO12PT SAE 1 15/16 SATIN FINIS (KTA5071-62)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LXR8)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- GS TOOLING 1/2" ER32 Collets (337718)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- STM 1516 5C Collet (325380)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- Haimer Collets