Shop All Collets
Haimer
Precision Collet, 0.5 to 1mm, ER16
Mfr # 81.160.01
Zoro # G3768235
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.5mm to 1.0mm
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.5mm to 1.0mm |
Head Dia. | 17.00mm |
Max. Body Dia. | 1.00mm |
Overall Length | 27.00mm |
Min. Size | 0.50mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.5mm to 1.0mm |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
TIR Max. | 5 microns |
Collet Type | ER |
Number of Slots | 6 |
Compatible with Product Type | ER Collet Chucks |
Standards | ISO 15488 |
Face Shape | Round |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Features | Superior Clamping Strength |
Finish - Machining | Bright (Uncoated) |
Description
Collet, ER16, Round, Overall Length 27.00mm, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID Motor Shaft Arbor Extra Long Type- Deluxe Style (A-5)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- WEATHERHEAD Collet, 51381 (T-400-4C)
- HHIP 6mm R8 Round Collet (3903-0110)
- Haimer Collets