Shop All Indexable Toolholders
Haimer
Powr Mini Shrnk Chck, 6mm Hole Dia, HSK63A
Mfr # A63.172.06.8
Zoro # G3742490
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 6.00mm
- For Use With Carbide and HSS Tools
- Projection 160.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.172.06.8
- Zoro # G3742490
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 6.00mm |
Nose Dia. | 9.00mm |
Tool Depth | 80.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 160.00mm |
List Number | A63.172 |
Compatible with Product Type | All Inductive Shrink Fit Units |
Features | Extremely Slim for Fine Machining and for Jobs Very Difficult to Reach, High Clamping Forces |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK63A, Projection 160.00 mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point, Needle (21AAA030)
- DYNABRADE Contact Wheel, 5/8"x1/8"x3/8" (11074)
- BLAIR Blair BLR14006 Holcutter kit (BLR14006)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18S)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- KYOCERA SINR 0816S08E (SINR0816S08E)
- Haimer Indexable Toolholders