Shop All Indexable Toolholders
Haimer
Powr Mini Shrnk Chck, 3mm Hole Dia, HSK63A
Mfr # A63.184.03.8
Zoro # G3742159
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 3.00mm
- Projection 130.00 mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.184.03.8
- Zoro # G3742159
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 3.00mm |
Nose Dia. | 9.00mm |
Tool Depth | 50.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 130.00 mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 130.00mm |
Balanced to RPM | 25,000 |
List Number | A63.184 |
Compatible with Product Type | All Inductive Shrink Fit Units |
Features | High Clamping Forces |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 3.00mm, Taper Size HSK63A, Projection 130.00 mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/8"-11 (T/A54780)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908M)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HHIP 1/2" Internal Indexable Threading Tool Holder & Insert Kit (2302-1500)
- Haimer Indexable Tools