Shop All Collet Chucks
Haimer
Powr Collet Chck, ER25, SK40, 6.300 in Proj
Mfr # 40.322.25.3
Zoro # G3764656
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size SK40
- Collet Series ER25
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 40.322.25.3
- Zoro # G3764656
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | SK40 |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.630 in |
Projection | 6.3000 in |
Coolant Through | No |
For Use With | ER Power Collets |
Pre-Balanced | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69871, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size SK40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 6.3000 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- CTA MANUFACTURING E-Z Chamfer (3838)
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (82-787)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- GS TOOLING MT3 OZ25 Collet Chuck (334665)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- Haimer Collet Chucks