Shop All Collet Chucks
Haimer
Powr Collet Chck, ER25, HSK125A, 160mm Proj
Mfr # A125.022.25.3
Zoro # G3762197
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK125A
- Collet Series ER25
- Min. Collet Capacity 0.1180 in
- Max. Collet Capacity 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A125.022.25.3
- Zoro # G3762197
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK125A |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.1180 in |
Max. Collet Capacity | 0.625 in |
Projection | 160.00 mm |
Pre-Balanced | Yes |
Balanceable | Yes |
Material | High Speed Steel |
For Use With | ER Power Collets |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-1, ISO 15488 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK125A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.625 in, Projection 160.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Industrial Grade Compass, 6" (1550)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J7348H)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- HHIP 5/8 X 2-1/2" ER-11 Straight Shank Collet Chuck (3900-5106)
- Haimer Collet Chucks