Shop All Collet Accessories
Haimer
Power Torque Wrench, For ER Sries Collets
Mfr # 84.600.00
Zoro # G3760377
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- For Use With ER Series
- Compatible with Product Type Haimer Power Collet Chucks, Standard ER Collet Chucks
- Series ER
- Features Changeable Inserts;For Highest Runout Accuracy No One-Sided Clamping;No Overloading of Smaller Clamping Diameters;Optimal Power Transmission by Constant Force Application;Useable Also for Standard ER Collets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.600.00
- Zoro # G3760377
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet Wrench |
Type | Hand Held |
For Use With | ER Series |
Compatible with Product Type | Haimer Power Collet Chucks, Standard ER Collet Chucks |
Series | ER |
Features | Changeable Inserts;For Highest Runout Accuracy No One-Sided Clamping;No Overloading of Smaller Clamping Diameters;Optimal Power Transmission by Constant Force Application;Useable Also for Standard ER Collets |
Description
Collet Wrench, For Use With ER Series, Series ER, Compatible with Product Type Haimer Power Collet Chucks, Standard ER Collet Chucks, Features Changeable Inserts;For Highest Runout Accuracy No One-Sided Clamping;No Overloading of Smaller Clamping Diameters;Optimal Power Transmission by Constant Force Application;Useable Also for Standard ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 0)
- PROTO 3/8 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7209M)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- INSIZE Concentricity Gage (4789-1E)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- Haimer Collet Accessories