Shop All Indexable Toolholders
Haimer
Power Shrnk Chck, 1/2 in Hole Dia, HSK100A
Mfr # A10.140.1/2Z.3
Zoro # G3747339
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Hole Dia. 1/2 in
- For Use With Carbide and HSS Tools
- Projection 3.7400 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A10.140.1/2Z.3
- Zoro # G3747339
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK100A |
Hole Dia. | 1/2 in |
Nose Dia. | 1.0600 in |
Tool Depth | 1.8500 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 3.7400 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.74" |
List Number | A10.140 |
Compatible with Product Type | All Inductive Shrink Fit Units |
Features | Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank |
Standards | DIN 69893-1 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK100A, Projection 3.7400 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB18X2.5)
- KLEIN TOOLS Chicago® Grip for PVC-Covered Conductors 0.42-Inch (1659-20)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- Haimer Indexable Tools