Shop All Indexable Toolholders
Haimer
Power Shrink Chuck, 3/8 in Hole Dia, CAT50
Mfr # 50.842.3/8z.3
Zoro # G3748440
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 3/8 in
- For Use With Carbide and HSS Tools
- Projection 6.3000 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.842.3/8z.3
- Zoro # G3748440
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 3/8 in |
Nose Dia. | 1.0600 in |
Tool Depth | 1.0600 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Projection Gage Line to Nose End | 6.30" |
Coolant Through | Yes |
Balanced to RPM | 25,000 |
List Number | 50.842 |
Compatible with Product Type | All Inductive Shrink Fit Units |
Features | Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size CV50, Projection 6.3000 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- QEP GROUT REMOVAL BLADE 2PK (75011)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- HAIMER Shrink Chuck, 7/16 in. Hole Dia., CAT40 (40.840.7/16z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HHIP 3/8" AL6 Indexable Carbide Turning Tool (2003-0112)
- Haimer Indexable Toolholders