Shop All Indexable Toolholders
Haimer
Power Shrink Chuck, 14mm Hole Dia., CAT50
Mfr # 50.840.14.3
Zoro # G3749195
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 14.00mm
- For Use With Carbide and HSS Tools
- Projection 80.00 mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 50.840.14.3
- Zoro # G3749195
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 14.00mm |
Nose Dia. | 33.30mm |
Tool Depth | 47.00mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Carbide and HSS Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 80.00mm |
Coolant Through | Yes |
List Number | 50.840 |
Compatible with Product Type | All Inductive Shrink Fit Units |
Features | Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank |
Standards | ASME B5.50 |
Description
Shrink Fit Tool Holder, Hole Dia. 14.00mm, Taper Size CV50, Projection 80.00 mm, Nose Dia. 33.30mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- ARTU HSS Drill Bit, 3/8", PK5 (01947)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 (40.640.3/4Z.4)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- Haimer Indexable Toolholders