Shop All Collets
Haimer
Power Collet, For 5mm Power Collet Chucks
Mfr # 81.163.05
Zoro # G3768007
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 3.0mm
- Size 3.0mm
- For Use With 5mm Power Collet Chucks
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3.0mm |
Overall Length | 30.00mm |
Max. Body Dia. | 5.00mm |
Head Dia. | 16.45mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 3.0mm |
For Use With | 5mm Power Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Collet Chucks |
For Shank Type | Straight |
Features | Fits All HAIMER Power Collet Chucks and High Precision Collet Chucks, Superior Clamping Strength |
Face Shape | Round |
Measurement System | Metric |
Collet Type | ER |
TIR Max. | 0.003mm |
Taper Angle | 8 Degrees |
Description
Collet, ER16, Round, Overall Length 30.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.5/16 6 Point 77mm 1/2 Sq. Drive (4300A-1.5/16)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- GS TOOLING 30mm OZ32 Collet (336598)
- HHIP ER-25 1/2" Spring Collet (3900-5221)
- Haimer Collets, Chucks & Accessories