Shop All Collet Chucks
Haimer
Power Collet Chuck, ER16, HSK25E
Mfr # E25.020.16
Zoro # G3761810
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK25E
- Collet Series ER16
- Min. Collet Capacity 0.1180 in
- Max. Collet Capacity 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # E25.020.16
- Zoro # G3761810
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK25E |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.1180 in |
Max. Collet Capacity | 0.375 in |
Projection | 1.8900 in |
For Use With | ER Power Collets |
Pre-Balanced | Yes |
Coolant Through | No |
Balanceable | Yes |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-5, ISO 15488 |
Description
Collet Chuck, Taper Size HSK25E, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.375 in, Projection 1.8900 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- OX TOOLS Dynamic Nylon Swivel Hammer Holder (OX-P266506)
- HHIP 3 Piece 90 Degree Indexable Countersink & Chamfer Tool Set (2001-0012)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HHIP 5C 5" D1-4 Collet Chuck (3900-4715)
- HHIP Square ER-40 Collet Block (3900-5125)
- Haimer Collets, Chucks & Accessories