Shop All Collets
Haimer
Power Collet, 6mm, ER32
Mfr # 81.323.06
Zoro # G3766080
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 6.0mm
- For Use With HAIMER Power Collet Chucks and High Precision Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6.0mm |
Min. Size | 6.00mm |
Head Dia. | 32.48mm |
Max. Body Dia. | 6.00mm |
Overall Length | 45.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 6.0mm |
For Use With | HAIMER Power Collet Chucks and High Precision Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.003mm |
Collet Type | ER |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Features | Superior Clamping Strength |
Face Shape | Round |
For Shank Type | Straight |
Compatible with Product Type | Collet Chucks |
Description
Collet, ER32, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Carbon Fiber Hmr Tacker (DWHT75900)
- DAYTON Mounting Base (6X501)
- ILC Replacement for Makita 1434 Battery (1434 BATTERY MAKITA)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HHIP ER-40 7/8" Spring Collet (3900-5289)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- Haimer Collets